HP J9054C COMP 100BASE-FX TAA X
Mfr # J9054C-ACC
Zoro # G010596347
product price: $88.99
/ea
Free Shipping & Returns
Key Features
Compatible With
HP 2620 Switch Series
Connector Type
LC
Number of Ports
1
Application
Data Networking
Ethernet Technology
Fast Ethernet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J9054C-ACC
Zoro #
G010596347
UPC #
-
Country of Origin
China
Details
Item
SFP Transceiver Module
Compatible With
HP 2620 Switch Series
Connector Type
LC
Number of Ports
1
Application
Data Networking
Ethernet Technology
Fast Ethernet
Interfaces/Ports Details
(1) LC Simplex 100Base-FX Network
Media Type Supported
Optical Fiber
Network Technology
100Base-FX
Green Environmental Attribute
Environmentally Friendly
Environmentally Friendly
Yes
Network Standard
100Base-FX
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.