HP J9150D COMP SFP+ 10G-SR 850NM LC XCVR
Mfr # J9150D-ACC
Zoro # G010598648
product price: $201.99
/ea
Free Shipping & Returns
Key Features
Connector Type
LC
Mounting
Plug-in Module
Number of Ports
1
Network Technology
10GBase-SR
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J9150D-ACC
Zoro #
G010598648
UPC #
810001241605
Country of Origin
Taiwan, Province of China
Details
Item
SFP+ Transceiver
Connector Type
LC
Mounting
Plug-in Module
Number of Ports
1
Network Technology
10GBase-SR
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC 10GBase-SR Network
Fiber Optic Mode
Multi-mode
Application
Optical Network
Ethernet Technology
10 Gigabit Ethernet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.