Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HP JD061A COMP SFP TAA XCVR

  • Mfr # JD061A-ACC

  • Zoro # G410660907


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Connector Type
LC
Number of Ports
1
Fiber Optic Mode
Single-mode
Application
Data Networking
Network Technology
1000Base-LH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JD061A-ACC
Zoro #
G410660907
UPC #
-
Country of Origin
Korea, Republic of

Details

Item
SFP (mini-GBIC) Transceiver
Connector Type
LC
Number of Ports
1
Fiber Optic Mode
Single-mode
Application
Data Networking
Network Technology
1000Base-LH
Features
Hot-swappable
Interfaces/Ports Details
(1) LC 1000Base-LH Network
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Optical Fiber

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.