Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HP JD493A COMP SFP TAA XCVR

  • Mfr # JD493A-ACC

  • Zoro # G010660109


product price: $55.75
/ea

Key Features

Connector Type
LC
Number of Ports
1
Application
Data Networking
Ethernet Technology
Gigabit Ethernet
Network Technology
1000Base-SX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JD493A-ACC
Zoro #
G010660109
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
SFP (mini-GBIC) Module
Connector Type
LC
Number of Ports
1
Application
Data Networking
Ethernet Technology
Gigabit Ethernet
Network Technology
1000Base-SX
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC 1000Base-SX Network

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.