This item is Discontinued.

Accortec HP Z4Y86UT COMPATIBLE 16GB DDR4-2400MHZ UNBUFFERED DUAL RANK X8 1.2V 26 Z4Y86UT-ACC

This item is Discontinued.

Accortec

HP Z4Y86UT COMPATIBLE 16GB DDR4-2400MHZ UNBUFFERED DUAL RANK X8 1.2V 26 (Discontinued)

Mfr # Z4Y86UT-ACC
Zoro # G110600807
UPC # 810001240264
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Z4Y86UT-ACC
Zoro #
G110600807
UPC #
810001240264
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
16 GB

Details

CAS Latency
CL15
Number of Modules
(1) 16GB
Number of Pins
260
Device Supported
Desktop PC
Item
RAM Module
Memory Technology
DDR4 SDRAM
Signal Processing
Unbuffered
Memory Voltage
1.20 V
Memory Speed
2400 MHz
Error Checking
Non-ECC

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.