HPE COMPATIBLE 1.6TB SAS 12G MIXED USE SFF 2.5IN SC
Mfr # 822563-B21-ACC
Zoro # G810595328
product price: $3,272.99
/ea
Free Shipping & Returns
Key Features
For Use With
HPE Gen9 ProLiant Sever
Interface
SAS
Recording Capacity
1.60 TB
Green Environmental Attribute
Environmentally Friendly
Drive Type
Internal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
822563-B21-ACC
Zoro #
G810595328
UPC #
-
Country of Origin
China
Dimensions
Height
5.5 in
Width
7.3 in
Depth
8.8 in
Details
Item
Solid State Drive
For Use With
HPE Gen9 ProLiant Sever
Interface
SAS
Recording Capacity
1.60 TB
Green Environmental Attribute
Environmentally Friendly
Drive Type
Internal
Device Supported
Server
Drive Interface
SAS
Environmental Compliance
China Restriction of Hazardous Substances (China RoHS)
Environmentally Friendly
Yes
Storage Capacity
1.60 TB
Drive Interface Standard
12Gb/s SAS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.