HPE COMPATIBLE 480GB SATA 6G
Mfr # P07922-B21-ACC
Zoro # G210602169
product price: $1,317.99
/ea
Free Shipping & Returns
Key Features
Interface
SATA
Recording Capacity
480 GB
Wireless LAN
No
Endurance (DWPD)
5
Hot Pluggable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P07922-B21-ACC
Zoro #
G210602169
UPC #
-
Country of Origin
China
Dimensions
Height
0.3 in
Details
Item
Solid State Drive
Interface
SATA
Recording Capacity
480 GB
Wireless LAN
No
Endurance (DWPD)
5
Hot Pluggable
Yes
Device Supported
Server
Endurance Type
Mixed Use
Drive Type
Internal
Drive Interface
SATA
Operating Power Consumption
6 W
Drive Interface Standard
SATA/600
Storage Capacity
480 GB
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.