HPE COMPATIBLE 960GB SATA MIX USE SFF SSD - 5 YEAR WARRANTY

  • Mfr # 877782-B21-ACC

  • Zoro # G010596408


product price:  $1,712.99
/ea
Free Shipping & Returns

Key Features

For Use With
HPE ProLiant Xl170r Gen10 Server
Interface
SATA/600
Recording Capacity
960 GB
Hot Pluggable
Yes
Operating Power Consumption
3.41 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
877782-B21-ACC
Zoro #
G010596408
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.3 in

Details

Item
Solid State Drive
For Use With
HPE ProLiant Xl170r Gen10 Server
Interface
SATA/600
Recording Capacity
960 GB
Hot Pluggable
Yes
Operating Power Consumption
3.41 W
Wireless LAN
No
Device Supported
Server
Drive Type
Internal
Drive Interface
SATA
Storage Capacity
960 GB

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.