Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IBM 81Y9920 COMP SFP TAA XCVR

  • Mfr # 81Y9920-ACC

  • Zoro # G310657908


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Connector Type
LC
Number of Ports
1
Ethernet Technology
2 Gigabit Ethernet
Compatibility
MSA Complaint
Interfaces/Ports Details
(1) LC Fiber Channel Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81Y9920-ACC
Zoro #
G310657908
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
SFP Module
Connector Type
LC
Number of Ports
1
Ethernet Technology
2 Gigabit Ethernet
Compatibility
MSA Complaint
Interfaces/Ports Details
(1) LC Fiber Channel Network
Features
Hot-swappable
Network Technology
Fiber Channel
Application
Data Networking
Media Type Supported
Optical Fiber
Fiber Optic Mode
Multi-mode

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.