Zoro Homepage

ISFP-GIG-SX COMP SFP TAA XCVR

  • Mfr # ISFP-GIG-SX-ACC

  • Zoro # G410659567


product price: $55.75
/ea

Key Features

Connector Type
LC
Number of Ports
1
Compatibility
This SFP is Multi Source Agreement Compliant, OmniSwitch 6855 Series
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC 100Base-SX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISFP-GIG-SX-ACC
Zoro #
G410659567
UPC #
810001241223
Country of Origin
Taiwan, Province of China

Dimensions

Wavelength
850 nm

Details

Item
SFP (mini-GBIC) Transceiver
Connector Type
LC
Number of Ports
1
Compatibility
This SFP is Multi Source Agreement Compliant, OmniSwitch 6855 Series
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC 100Base-SX
Fiber Optic Mode
Multi-mode
Network Technology
1000Base-SX
Application
Data Networking
Ethernet Technology
Gigabit Ethernet
Distance Supported
550 m

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.