JUNIPER EX COMPATIBLE EX-SFP-10GE-DAC-10M SFP+ 10 GE DAC - 10
- Mfr # EX-SFP-10GE-DAC-10M-ACC
- Zoro # G010600280
product price:Â
$
95.35
/ea
Key Features
Cable Length
32.81 ft
Wire Size
24 AWG
End 1 Connection Type
SFP+ Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EX-SFP-10GE-DAC-10M-ACC
- Zoro #
- G010600280
- UPC #
- -
- Country of Origin
- China
- Item
- Network Cable
- End 1 Connection Type
- SFP+ Network
Dimensions
- Cable Length
- 32.81 ft
- Wire Size
- 24 AWG
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.