LC/LCBENDNFLEX OM4 50/125 LSZH HP 1M
Mfr # QK732A-ACC
Zoro # G210604149
product price: $14.75
/eaKey Features
Cable Type
Fiber Optic
Connector on First End Details
2 x LC Network - Male
Color
Silver
Cable Length
3.28 ft
Fiber Optic Mode
Multi-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QK732A-ACC
Zoro #
G210604149
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Cable Length
3.28 ft
Details
Item
Network Cable
Cable Type
Fiber Optic
Connector on First End Details
2 x LC Network - Male
Color
Silver
Fiber Optic Mode
Multi-mode
Device Supported
Network Device
Connector on Second End Details
2 x LC Network - Male
Connector Type on First End
LC Network - Male
Product Line
BENDnFLEX
Connector Type on Second End
LC Network - Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.