LC/SC DUPLEX MULTIMODE OM3 10M
- Mfr # LCSCDM3A-10M-ACC
- Zoro # G210605078
product price:Â
$
50.59
/ea
Key Features
End 1 Connection Type
LC Network
For Use With
Network Device
Clad Dimension
125 µm
Jacket Color
Aqua
Mode
Multi Mode
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LCSCDM3A-10M-ACC
- Zoro #
- G210605078
- UPC #
- -
- Country of Origin
- China
Dimensions
- Clad Dimension
- 125 µm
- Cable Length
- 32.81 ft
- Core Dimension
- 50 µm
Details
- End 1 Connection Type
- LC Network
- For Use With
- Network Device
- Jacket Color
- Aqua
- Mode
- Multi Mode
- End 2 Connection Type
- SC Network
- Simplex/Duplex/Multifiber
- Duplex
- Item
- Network Cable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.