Zoro Homepage

LC/SC MULTIMODE DUPLEX 62.5/125 CABLE 3M

  • Mfr # LCSCMD6O-3M-ACC

  • Zoro # G710599440


product price: $19.29
/ea

Key Features

End 1 Connection Type
(2) SC Network - Male
End 2 Connection Type
(2) LC Network - Male
Jacket Color
Orange
Cable Length
9.84 ft
Single Mode/Multi-Mode
Multi-Mode
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCSCMD6O-3M-ACC
Zoro #
G710599440
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length
9.84 ft

Details

Item
Network Cable
End 1 Connection Type
(2) SC Network - Male
End 2 Connection Type
(2) LC Network - Male
Jacket Color
Orange
Single Mode/Multi-Mode
Multi-Mode

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.