Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LC/ST MULTIMODE DUPLEX 62.5/125 CABLE 1M

  • Mfr # LCSTMD6O-1M-ACC

  • Zoro # G410599443


product price: $16.69
/ea

Key Features

End 1 Connection Type
(2) LC Network - Male
End 2 Connection Type
(2) ST Network - Male
Jacket Color
Orange
Cable Length
3.28 ft
Single Mode/Multi-Mode
Multi-Mode
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCSTMD6O-1M-ACC
Zoro #
G410599443
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length
3.28 ft

Details

Item
Network Cable
End 1 Connection Type
(2) LC Network - Male
End 2 Connection Type
(2) ST Network - Male
Jacket Color
Orange
Single Mode/Multi-Mode
Multi-Mode

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.