LC/ST SINGLEMODE DUPLEX 9/125 CABLE 1M
Mfr # LCSTSD9Y-1M-ACC
Zoro # G110599149
product price: $19.15
/eaKey Features
End 1 Connection Type
(2) LC Network - Male
End 2 Connection Type
(2) ST Network - Male
Jacket Color
Yellow
Cable Length
3.28 ft
Single Mode/Multi-Mode
Single Mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCSTSD9Y-1M-ACC
Zoro #
G110599149
UPC #
-
Country of Origin
China
Dimensions
Cable Length
3.28 ft
Details
Item
Network Cable
End 1 Connection Type
(2) LC Network - Male
End 2 Connection Type
(2) ST Network - Male
Jacket Color
Yellow
Single Mode/Multi-Mode
Single Mode
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.