Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LC/ST SINGLEMODE DUPLEX 9/125 CABLE 2M

  • Mfr # LCSTSD9Y-2M-ACC

  • Zoro # G810599302


product price: $22.19
/ea

Key Features

End 1 Connection Type
(2) LC Network - Male
End 2 Connection Type
(2) ST Network - Male
Jacket Color
Yellow
Cable Length
6.56 ft
Single Mode/Multi-Mode
Single Mode
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCSTSD9Y-2M-ACC
Zoro #
G810599302
UPC #
-
Country of Origin
China

Dimensions

Cable Length
6.56 ft

Details

Item
Network Cable
End 1 Connection Type
(2) LC Network - Male
End 2 Connection Type
(2) ST Network - Male
Jacket Color
Yellow
Single Mode/Multi-Mode
Single Mode

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.