Zoro Homepage

LI-ION 6-CELL BATTERY FOR DELL

  • Mfr # 312-1324-ACC

  • Zoro # G910605460


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Features
Rechargeable Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Color
Black
Battery Energy
60 Wh
Compatibility
Dell Latitude Notebooks: E5420, E5430, E5520, E5530, E6420, E6430, E6430 ATG, E6440, E6520, E6530
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312-1324-ACC
Zoro #
G910605460
UPC #
-
Country of Origin
China

Details

Features
Rechargeable Battery
Item
Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Color
Black
Battery Energy
60 Wh
Compatibility
Dell Latitude Notebooks: E5420, E5430, E5520, E5530, E6420, E6430, E6430 ATG, E6440, E6520, E6530
Number of Cells
6
Output Voltage
11.1V DC
Application
Notebook
Green Environmental Attribute
Environmentally Friendly

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.