Zoro Homepage

LI-ION 6-CELL BATTERY FOR HP

  • Mfr # H6L26AA-ACC

  • Zoro # G610605135


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Battery Energy
47 Wh
Battery Chemistry
Lithium Ion (Li-Ion)
Number of Cells
9
Compatibility
HP ProBook Notebooks: 450 G1, 440 G1
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H6L26AA-ACC
Zoro #
G610605135
UPC #
810001240608
Country of Origin
China

Details

Battery Energy
47 Wh
Battery Chemistry
Lithium Ion (Li-Ion)
Number of Cells
9
Compatibility
HP ProBook Notebooks: 450 G1, 440 G1
Color
Black
Output Voltage
10.8V DC
Battery Capacity
4400 mAh
Green Environmental Attribute
Environmentally Friendly
Features
Rechargeable Battery
Application
Notebook
Item
Battery

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.