LINKSYS MGBT1 COMP SFP TAA XCVR
Mfr # MGBT1-ACC
Zoro # G610661285
product price: $57.55
/eaKey Features
Connector Type
RJ-45
Number of Ports
1
Network Technology
1000Base-T
Compatibility
24-port 10/100 + 2-Port Gigabit Switch (SRW224), 24-Port 10/100 + 1-Port Gigabit Switch (SR224G), 24-Port 10/100/1000 Gigabit Switch (SR2024)
Application
Data Networking
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MGBT1-ACC
Zoro #
G610661285
UPC #
-
Country of Origin
China
Details
Item
SFP (mini-GBIC) Transceiver
Connector Type
RJ-45
Number of Ports
1
Network Technology
1000Base-T
Compatibility
24-port 10/100 + 2-Port Gigabit Switch (SRW224), 24-Port 10/100 + 1-Port Gigabit Switch (SR224G), 24-Port 10/100/1000 Gigabit Switch (SR2024)
Application
Data Networking
Media Type Supported
Twisted Pair
Twisted Pair Cable Standard
Category 5
Interfaces/Ports Details
(1) RJ-45 1000Base-T LAN
Ethernet Technology
Gigabit Ethernet
Max. Distance Supported
0.10 km
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.