Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MA-SFP-1GB-SX COMP SFP XCVR

  • Mfr # MA-SFP-1GB-SX-ACC

  • Zoro # G710657805


product price: $55.75
/ea

Key Features

Number of Ports
1
Media Type Supported
Optical Fiber
Fiber Optic Mode
Multi-mode
Network Technology
1000Base-SX
Compatibility
Cisco Meraki Switch Families: MX 100, MX 400, MX 600, MS Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-SFP-1GB-SX-ACC
Zoro #
G710657805
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
SFP (mini-GBIC) Module
Number of Ports
1
Media Type Supported
Optical Fiber
Fiber Optic Mode
Multi-mode
Network Technology
1000Base-SX
Compatibility
Cisco Meraki Switch Families: MX 100, MX 400, MX 600, MS Series
Application
Data Networking
Interfaces/Ports Details
(1) 1000Base-SX Network
Ethernet Technology
Gigabit Ethernet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.