MA-SFP-1GB-TX COMP SFP XCVR
Mfr # MA-SFP-1GB-TX-ACC
Zoro # G110657825
product price: $64.75
/eaKey Features
Connector Type
RJ-45
Number of Ports
1
Interfaces/Ports Details
(1) RJ-45 10/100/1000Base-T LAN
Application
Optical Network
Media Type Supported
Twisted Pair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MA-SFP-1GB-TX-ACC
Zoro #
G110657825
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
SFP (mini-GBIC) Module
Connector Type
RJ-45
Number of Ports
1
Interfaces/Ports Details
(1) RJ-45 10/100/1000Base-T LAN
Application
Optical Network
Media Type Supported
Twisted Pair
Ethernet Technology
Gigabit Ethernet
Compatibility
Cisco Meraki Products: MX90, MX100, MX400, MX600, MS Series
Network Technology
10/100/1000Base-T
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.