MELLANOX COMPATIBLE
- Mfr # MCP4Y10-N002-ACC
- Zoro # G115658117
product price:Â
$
786.99
/ea
Free Shipping & Returns
Key Features
Data Transfer Speed
800 Gbps
Connection 1 Gender
Male
Connection 2 Gender
Male
Cable Length
6.56 ft
Cable Type
Twinaxial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCP4Y10-N002-ACC
- Zoro #
- G115658117
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Data Transfer Speed
- 800 Gbps
- Connection 1 Gender
- Male
- Connection 2 Gender
- Male
- Cable Type
- Twinaxial
- Item
- Network Cable
Dimensions
- Cable Length
- 6.56 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.