Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MGBIC-LC09 COMPATIBLE 1000BASE-LX TRANSCEIVER SFP1310NM10KM

  • Mfr # MGBIC-LC09-ACC

  • Zoro # G310593855


product price: $61.15
/ea

Key Features

Compatible With
MSA Compliant
Connector Type
LC
Number of Ports
1
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC 1000BASE-LX Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGBIC-LC09-ACC
Zoro #
G310593855
UPC #
-
Country of Origin
China

Dimensions

Height
0.5 in
Width
0.5 in

Details

Item
SFP (mini-GBIC) Module
Compatible With
MSA Compliant
Connector Type
LC
Number of Ports
1
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC 1000BASE-LX Network
Application
Optical Network
Ethernet Technology
Gigabit Ethernet
Fiber Mode Supported
Single-mode
Green Environmental Attribute
Environmentally Friendly
Environmentally Friendly
Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.