Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MINI DISPLAYPORT MALE TO

  • Mfr # MB570LL/B-ACC

  • Zoro # G610603117


product price: $9.25
/ea

Key Features

Device Supported
Monitor, MacBook, MacBook Air, MacBook Pro, Projector, iMac
Connector on Second End Details
1 x 24-pin DVI Digital Video - Female
Conductor Material
Copper
Cable Type
DVI/Mini DisplayPort
Connector on First End Details
1 x Mini DisplayPort Digital Audio/Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB570LL/B-ACC
Zoro #
G610603117
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.5 in
Width
2.5 in

Details

Item
Video Cable
Device Supported
Monitor, MacBook, MacBook Air, MacBook Pro, Projector, iMac
Connector on Second End Details
1 x 24-pin DVI Digital Video - Female
Conductor Material
Copper
Cable Type
DVI/Mini DisplayPort
Connector on First End Details
1 x Mini DisplayPort Digital Audio/Video - Male
Connector Type on First End
Mini DisplayPort Digital Audio/Video - Male
Conductor
Copper
Connector Type on Second End
DVI Digital Video - Female

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.