NETWORK INTERFACE CARD
Mfr # 430-3815-ACC
Zoro # G222442913
product price: $296.99
/ea
Free Shipping & Returns
Key Features
Form Factor
Plug-in Card
Media Type Supported
Optical Fiber
Number of Ports
2
Network Standard
10GBase-X
Device Supported
Server
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
430-3815-ACC
Zoro #
G222442913
UPC #
-
Country of Origin
United States
Dimensions
Width
0.9 in
Height
5.2 in
Details
Form Factor
Plug-in Card
Media Type Supported
Optical Fiber
Number of Ports
2
Network Standard
10GBase-X
Device Supported
Server
Item
10Gigabit Ethernet Card
Host Interface
PCI Express x8
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.