NVIDIA COMPATIBLE
- Mfr # 980-9I875-00G003-ACC
- Zoro # G514882649
product price:Â
$
203.99
/ea
Free Shipping & Returns
Key Features
Jacket Type
LSZH
End 1 Connection Type
SFP56 Network
Jacket Color
Black
Jacket Material
Copper
For Use With
Network Device
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 980-9I875-00G003-ACC
- Zoro #
- G514882649
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Network Cable
- Jacket Type
- LSZH
- End 1 Connection Type
- SFP56 Network
- Jacket Color
- Black
- Jacket Material
- Copper
- For Use With
- Network Device
Dimensions
- Cable Length
- 9.84 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.