OEM EQUIVALENT - SFP MINI-GBIC TRANSCEIVER MODULE - GIGABIT ETHER
Mfr # GLC-SX-MM-ACC
Zoro # G010593445
product price: $55.35
/eaKey Features
Connector Type
LC/PC
Number of Ports
1
Ethernet Technology
Gigabit Ethernet
Interfaces/Ports Details
(1) LC/PC 1000Base-SX Network
Application
Optical Network
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GLC-SX-MM-ACC
Zoro #
G010593445
UPC #
810001240240
Country of Origin
Taiwan, Province of China
Details
Item
SFP (mini-GBIC) Module
Connector Type
LC/PC
Number of Ports
1
Ethernet Technology
Gigabit Ethernet
Interfaces/Ports Details
(1) LC/PC 1000Base-SX Network
Application
Optical Network
Green Environmental Attribute
Environmentally Friendly
Media Type Supported
Optical Fiber
Network Technology
1000Base-SX
Network Standard
1000Base-SX
Environmentally Friendly
Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.