Shop ACCORTEC
See all product information
Create Account
PALO ALTO PAN-QSFP-40G-LR4 COMPATIBLE TAA COMPLIANT 40GBASE-LR4 QSFP+ T
- Mfr # PAN-QSFP-40GBASE-LR4-ACC
- Zoro # G010597665
product price:Â
$
1,346.99
/ea
Free Shipping & Returns
Key Features
Maximum Operating Temperature
158 Degree F
Minimum Operating Temperature
32 Degree F
Number of Ports
1
Connector Type
LC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PAN-QSFP-40GBASE-LR4-ACC
- Zoro #
- G010597665
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Maximum Operating Temperature
- 158 Degree F
- Minimum Operating Temperature
- 32 Degree F
- Number of Ports
- 1
- Connector Type
- LC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.