PAN-SFP-PLUS-LR COMP SFP+ XCVR
Mfr # PAN-SFP-PLUS-LR-ACC
Zoro # G210657930
product price: $307.99
/ea
Free Shipping & Returns
Key Features
Number of Ports
1
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) 10GBase-LR Network
Ethernet Technology
10 Gigabit Ethernet
Application
Data Networking
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAN-SFP-PLUS-LR-ACC
Zoro #
G210657930
UPC #
-
Country of Origin
China
Details
Item
SFP+ Module
Number of Ports
1
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) 10GBase-LR Network
Ethernet Technology
10 Gigabit Ethernet
Application
Data Networking
Network Technology
10GBase-LR
Green Environmental Attribute
Environmentally Friendly
Compatibility
Palo Alto Firewall Appliances:PA-5050, PA-5060
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.