Zoro Homepage

PAN-SFP-SX COMP SFP TAA XCVR

  • Mfr # PAN-SFP-SX-ACC

  • Zoro # G510657920


product price: $55.75
/ea

Key Features

Connector Type
LC
Number of Ports
1
Application
Data Networking
Interfaces/Ports Details
(1) LC Duplex 1000Base-SX Network
Green Environmental Attribute
Environmentally Friendly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAN-SFP-SX-ACC
Zoro #
G510657920
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
SFP (mini-GBIC) Module
Connector Type
LC
Number of Ports
1
Application
Data Networking
Interfaces/Ports Details
(1) LC Duplex 1000Base-SX Network
Green Environmental Attribute
Environmentally Friendly
Compatibility
Palo Alto Firewall Appliances:PA-4060, PA-4050, PA-4020, PA-2050, PA-2020
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Optical Fiber
Network Technology
1000Base-SX
Features
Hot-pluggable
Fiber Optic Mode
Multi-mode

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.