PAN-SFP-ZX COMP SFP TAA XCVR
Mfr # PAN-SFP-ZX-ACC
Zoro # G610657912
product price: $87.25
/ea
Free Shipping & Returns
Key Features
Number of Ports
1
Network Technology
1000Base-X
Interfaces/Ports Details
(1) 1000Base-X Network
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAN-SFP-ZX-ACC
Zoro #
G610657912
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
SFP (mini-GBIC) Module
Number of Ports
1
Network Technology
1000Base-X
Interfaces/Ports Details
(1) 1000Base-X Network
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Optical Fiber
Application
Data Networking
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.