PRINTER MEMORY 256MB DDR2
Mfr # CB423A-ACC
Zoro # G810600770
product price: $68.35
/eaKey Features
Number of Pins
144
Number of Modules
(1) 256MB
Compatibility
HP-Compaq - Color LaserJet CP2025n,HP-Compaq - Color LaserJet CP2025dn,HP-Compaq - Color LaserJet Pro CP1525n,HP-Compaq - LaserJet P2055dn,HP-Compaq - Color LaserJet CP2025,HP-Compaq - Color LaserJet Pro CP1525nw,HP-Compaq - LaserJet Pro 400 color M451nw,HP-Compaq - LaserJet Pro 400 color MFP M475dw,HP-Compaq - LaserJet P2015dn,HP-Compaq - LaserJet P2055d,HP-Compaq - Color LaserJet CP2025x,HP-Compaq - LaserJet Pro 300 color M351a,HP-Compaq - LaserJet Pro 400 color M451dw,HP-Compaq - LaserJet Pro 400 color M451dn,HP-Compaq - LaserJet Pro 400 color MFP M475dn.
Memory Technology
DDR2 SDRAM
Memory Size
256 MB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CB423A-ACC
Zoro #
G810600770
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Memory Size
256 MB
Details
Number of Pins
144
Number of Modules
(1) 256MB
Compatibility
HP-Compaq - Color LaserJet CP2025n,HP-Compaq - Color LaserJet CP2025dn,HP-Compaq - Color LaserJet Pro CP1525n,HP-Compaq - LaserJet P2055dn,HP-Compaq - Color LaserJet CP2025,HP-Compaq - Color LaserJet Pro CP1525nw,HP-Compaq - LaserJet Pro 400 color M451nw,HP-Compaq - LaserJet Pro 400 color MFP M475dw,HP-Compaq - LaserJet P2015dn,HP-Compaq - LaserJet P2055d,HP-Compaq - Color LaserJet CP2025x,HP-Compaq - LaserJet Pro 300 color M351a,HP-Compaq - LaserJet Pro 400 color M451dw,HP-Compaq - LaserJet Pro 400 color M451dn,HP-Compaq - LaserJet Pro 400 color MFP M475dn.
Item
RAM Module
Memory Technology
DDR2 SDRAM
Device Supported
Printer
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.