QSFP-100G-SR4 COMP QSFP28 XCVR
Mfr # QSFP-100G-SR4-AR-ACC
Zoro # G210658166
product price: $520.99
/ea
Free Shipping & Returns
Key Features
Connector Type
MPO
Number of Ports
1
Network Technology
100GBase-SR
Ethernet Technology
100 Gigabit Ethernet
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSFP-100G-SR4-AR-ACC
Zoro #
G210658166
UPC #
-
Country of Origin
China
Details
Item
QSFP28 Module
Connector Type
MPO
Number of Ports
1
Network Technology
100GBase-SR
Ethernet Technology
100 Gigabit Ethernet
Media Type Supported
Optical Fiber
Fiber Optic Mode
Multi-mode
Interfaces/Ports Details
(1) MPO 100GBase-SR Network
Features
Hot-swappable
Application
Optical Network
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.