QSFP100 TO 4XSFP25 TWINAX COPPER CABLE ARISTA COMPATIBLE- 5M
- Mfr # CAB-Q-4S-100G-5M-ACC
- Zoro # G322444909
product price:Â
$
309.99
/ea
Free Shipping & Returns
Key Features
End 1 Gender
Male
Cable Length
16.40 ft
Wire Size
26 AWG
End 1 Connection Type
QSFP28 Network
End 2 Connection Type
SFP28 Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAB-Q-4S-100G-5M-ACC
- Zoro #
- G322444909
- UPC #
- -
- Country of Origin
- United States
- End 1 Gender
- Male
- Item
- Network Cable
- End 1 Connection Type
- QSFP28 Network
- End 2 Connection Type
- SFP28 Network
- End 2 Gender
- Male
Dimensions
- Cable Length
- 16.40 ft
- Wire Size
- 26 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.