SC/SC SINGLEMODE SIMPLEX OS29/125CABLE6M
Mfr # SCSCSS9Y-6M-ACC
Zoro # G510599671
product price: $22.45
/eaKey Features
End 1 Connection Type
(1) SC Network - Male
End 2 Connection Type
(1) SC Network - Male
Cable Jacket Color
Yellow
Cable Length
19.69 ft
Cable Type
Fiber Optic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCSCSS9Y-6M-ACC
Zoro #
G510599671
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Cable Length
19.69 ft
Details
Item
Network Cable
End 1 Connection Type
(1) SC Network - Male
End 2 Connection Type
(1) SC Network - Male
Cable Jacket Color
Yellow
Cable Type
Fiber Optic
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.