SFP-10G-SR-S COMP SFP+ TAA XCVR
Mfr # SFP-10G-SR-S-ACC
Zoro # G510659511
product price: $208.99
/ea
Free Shipping & Returns
Key Features
Connector Type
LC/PC
Number of Ports
1
Features
Hot-swappable
Compatibility
MSA Compliant
Fiber Optic Mode
Multi-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFP-10G-SR-S-ACC
Zoro #
G510659511
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
SFP+ Module
Connector Type
LC/PC
Number of Ports
1
Features
Hot-swappable
Compatibility
MSA Compliant
Fiber Optic Mode
Multi-mode
Ethernet Technology
10 Gigabit Ethernet
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC/PC Duplex 10GBase-SR Network
Network Technology
10GBase-SR
Application
Optical Network
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.