SFP+ COPPER CONNECTOR 10G, RJ45

  • Mfr # F5-UPG-SFP+C-R-ACC

  • Zoro # G014907903


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Green Environmental Attribute
Environmentally Friendly
Application
Data Networking
Compatibility
F5 BIG-IP Local Traffic Manager 6900
Network Technology
10/100/1000Base-T
Interfaces/Ports Details
(1) RJ-45 10/100/1000Base-T LAN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F5-UPG-SFP+C-R-ACC
Zoro #
G014907903
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Green Environmental Attribute
Environmentally Friendly
Application
Data Networking
Compatibility
F5 BIG-IP Local Traffic Manager 6900
Network Technology
10/100/1000Base-T
Item
SFP (mini-GBIC) Module
Interfaces/Ports Details
(1) RJ-45 10/100/1000Base-T LAN
Ethernet Technology
Gigabit Ethernet
Connector Type
RJ-45
Number of Ports
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.