SFPKT-LX COMP 1000BASE-LX TAA X
Mfr # SFPKT-LX-ACC
Zoro # G810596417
product price: $62.95
/eaKey Features
Compatible With
Director Xstream SFPKT-LXMSA Compliant
Connector Type
LC
Number of Ports
1
Interfaces/Ports Details
(1) LC 1000Base-LX Network
Ethernet Technology
Gigabit Ethernet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFPKT-LX-ACC
Zoro #
G810596417
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
SFP Module
Compatible With
Director Xstream SFPKT-LXMSA Compliant
Connector Type
LC
Number of Ports
1
Interfaces/Ports Details
(1) LC 1000Base-LX Network
Ethernet Technology
Gigabit Ethernet
Fiber Mode Supported
Single-mode
Media Type Supported
Optical Fiber
Network Technology
1000Base-LX
Application
Data Networking
Network Standard
1000Base-LX
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.