Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB 2.0 TYPE-A TO

  • Mfr # USB2ABMM03-ACC

  • Zoro # G310605091


product price: $3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

Cable Length
3 ft
Connector on First End Details
1 x USB 2.0 Type A - Male
Shielding
Yes
Features
Corrosion Resistant
Data Transfer Rate
480-Mbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB2ABMM03-ACC
Zoro #
G310605091
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Cable Length
3 ft

Details

Item
Data Transfer Cable
Connector on First End Details
1 x USB 2.0 Type A - Male
Shielding
Yes
Features
Corrosion Resistant
Data Transfer Rate
480-Mbit/s
Cable Type
USB
Device Supported
Mouse, Camera, Keyboard, Printer, Portable Hard Drive
Connector on Second End Details
1 x USB 2.0 Type B - Male
Connector Type on Second End
USB 2.0 Type B - Male
Connector Type on First End
USB 2.0 Type A - Male

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.