USB 2.0 TYPE-A TO
Mfr # USB2ABMM06-ACC
Zoro # G210605399
product price: $3.65
/eaSold in multiples of 3 for $10.95
Key Features
Shielding
Yes
Connector on Second End Details
1 x USB 2.0 Type B - Male
Features
Corrosion Resistant
Device Supported
Portable Hard Drive, Camera, Printer, Mouse, Keyboard
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB2ABMM06-ACC
Zoro #
G210605399
UPC #
-
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Item
Data Transfer Cable
Shielding
Yes
Connector on Second End Details
1 x USB 2.0 Type B - Male
Features
Corrosion Resistant
Device Supported
Portable Hard Drive, Camera, Printer, Mouse, Keyboard
Cable Type
USB
Connector on First End Details
1 x USB 2.0 Type A - Male
Data Transfer Rate
480-Mbit/s
Connector Type on Second End
USB 2.0 Type B - Male
Connector Type on First End
USB 2.0 Type A - Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.