Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB 2.0 TYPE-A TO

  • Mfr # USB2ABMM10-ACC

  • Zoro # G210603289


product price: $3.75
/ea
Sold in multiples of 2 for $7.50

Key Features

Shielding
Yes
Device Supported
Mouse, Printer, Keyboard, Portable Hard Drive, Camera
Features
Corrosion Resistant
Cable Type
USB
Connector on Second End Details
1 x USB 2.0 Type B - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB2ABMM10-ACC
Zoro #
G210603289
UPC #
810001241315
Country of Origin
China

Dimensions

Cable Length
10 ft

Details

Item
Data Transfer Cable
Shielding
Yes
Device Supported
Mouse, Printer, Keyboard, Portable Hard Drive, Camera
Features
Corrosion Resistant
Cable Type
USB
Connector on Second End Details
1 x USB 2.0 Type B - Male
Data Transfer Rate
480-Mbit/s
Connector on First End Details
1 x USB 2.0 Type A - Male
Connector Type on Second End
USB 2.0 Type B - Male
Connector Type on First End
USB 2.0 Type A - Male

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.