Zoro Homepage

XBR-000153 COMP SFP+ TAA XCVR

  • Mfr # XBR-000153-ACC

  • Zoro # G210658234


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Connector Type
LC
Number of Ports
1
Compatibility
Brocade DCX, Brocade 48000, Brocade Encryption Switch, Brocade 5300, 5100 & 300 Switches
Ethernet Technology
10 Gigabit Ethernet
Distance Supported
10 km
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XBR-000153-ACC
Zoro #
G210658234
UPC #
810001240912
Country of Origin
Taiwan, Province of China

Details

Item
SFP+ Module
Connector Type
LC
Number of Ports
1
Compatibility
Brocade DCX, Brocade 48000, Brocade Encryption Switch, Brocade 5300, 5100 & 300 Switches
Ethernet Technology
10 Gigabit Ethernet
Distance Supported
10 km
Application
Optical Network
Network Technology
10GBase-LR/LW
Media Type Supported
Optical Fiber
Green Environmental Attribute
Environmentally Friendly
Interfaces/Ports Details
(1) LC Duplex 10GBase-LR/LW Network

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.