Zoro Homepage

XBR-000180 COMP SFP+ TAA XCVR

  • Mfr # XBR-000180-ACC

  • Zoro # G810657828


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Number of Ports
1
Application
Data Networking
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) 10GBase-SR
Network Technology
10GBase-SR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XBR-000180-ACC
Zoro #
G810657828
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
XFP Module
Number of Ports
1
Application
Data Networking
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) 10GBase-SR
Network Technology
10GBase-SR
Ethernet Technology
10 Gigabit Ethernet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.