XENPAK-10GB-SR COMP XENPAK XCVR
Mfr # XENPAK-10GB-SR-ACC
Zoro # G410659956
product price: $286.99
/ea
Free Shipping & Returns
Key Features
Connector Type
SC
Number of Ports
1
Media Type Supported
Optical Fiber
Compatibility
Catalyst 6500 Series Gigabit Ethernet Module (WS-X6704-10GE)
Features
Hot-swappable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XENPAK-10GB-SR-ACC
Zoro #
G410659956
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
XENPAK Transceiver Module
Connector Type
SC
Number of Ports
1
Media Type Supported
Optical Fiber
Compatibility
Catalyst 6500 Series Gigabit Ethernet Module (WS-X6704-10GE)
Features
Hot-swappable
Memory Technology
SDRAM
Interfaces/Ports Details
(1) SC Duplex 10GBase-SR
Max. Distance Supported
0.30 km
Application
Data Networking
Fiber Optic Mode
Multi-mode
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.