XFP10GLR-192SR-L COMP XFP XCVR
Mfr # XFP10GLR-192SR-L-ACC
Zoro # G410657792
product price: $488.99
/ea
Free Shipping & Returns
Key Features
Connector Type
LC/PC
Number of Ports
1
Compatibility
Cisco Carrier Routing System
Fiber Optic Mode
Single-mode
Features
Hot-swappable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XFP10GLR-192SR-L-ACC
Zoro #
G410657792
UPC #
-
Country of Origin
China
Details
Item
XFP Module
Connector Type
LC/PC
Number of Ports
1
Compatibility
Cisco Carrier Routing System
Fiber Optic Mode
Single-mode
Features
Hot-swappable
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC/PC Duplex 10GBase-LR/LW Network
Application
Optical Network
Ethernet Technology
10 Gigabit Ethernet
Network Technology
10GBase-LR
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.