Zoro Homepage

Sign Base, Portable, Base 18" W

  • Mfr # 7588YL

  • Zoro # G6550323


product price: $238.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Wheeled
Yes
Operating Weight
25 lb
Sign Compatibility
Round, Square
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Sign Base Material
LDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7588YL
Zoro #
G6550323
UPC #
-
Country of Origin
United States

Dimensions

Sign Base Height
48 in
Sign Base Width
18 in
Sign Base Length
18 in
Diameter
18 in
Overall Height
108 in
Wall Thickness
7 ga (0.1875 in)
Sign Post Length
60 in
Sign Post Depth
2 in
Sign Post Diameter
2 in
Compatible Sign Post Size
2 in
Length of Post Punched
2 ft
Sign Post Width
2 in
Sign Base Diameter
18 in
Mounting Hole Dia.
0.3125 in
Max. Sign Size/Capacity
24 in x 24 in

Description

Sign Base with Post, Includes Post Yes, Sign Post Style Square, Breakaway Feature No, Sign Post Material Steel, Sign Post Color Black, Sign Post lb./ft. 0.4 lb/ft, Wall Thickness 7 ga (0.1875 in)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.