Zoro Homepage

Applicator

  • Mfr # 01A1

  • Zoro # G616555786


product price: $1,580.99
/ea
Free Shipping & Returns

Key Features

Number of Delivery Lines
1
Air Inlet Size
1/4 in
Air Inlet Pressure - Maximum
100 psi
Reservoir Material
Polycarbonate
Reservoir Capacity
10 fl oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01A1
Zoro #
G616555786
UPC #
753769999954
Country of Origin
United States

Dimensions

Air Inlet Size
1/4 in
Nozzle Length
12 in
Delivery Line Length
12 ft

Details

Item
Misting System
Number of Delivery Lines
1
Air Inlet Pressure - Maximum
100 psi
Reservoir Material
Polycarbonate
Reservoir Capacity
10 fl oz
Air Inlet Type
NPT
Mist System Type
Reservoir
Nozzle Material
Brass/Copper
Media Compatibility
Minimum Quantity Lubricant
Delivery Line Material
Nylon, Vinyl
Includes
8 oz Sample of LB-2000
Control Type
Solenoid
Air Inlet Pressure - Minimum
80 psi

Description

Misting System, Number of Delivery Lines 1, Delivery Line Length 12 ft, Delivery Line Material Nylon, Vinyl, Reservoir Material Polycarbonate, Reservoir Capacity 10 fl oz, Includes 8 oz Sample of LB-2000

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.