Zoro Homepage

Applicator

  • Mfr # 02A1

  • Zoro # G316555802


product price: $1,973.99
/ea
Free Shipping & Returns

Key Features

Nozzle Material
Brass/Copper
Control Type
Solenoid
Air Inlet Type
NPT
Delivery Line Length
12 ft
Number of Delivery Lines
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02A1
Zoro #
G316555802
UPC #
753769999879
Country of Origin
United States

Dimensions

Delivery Line Length
12 ft
Nozzle Length
12 in
Air Inlet Size
1/4 in

Details

Nozzle Material
Brass/Copper
Control Type
Solenoid
Air Inlet Type
NPT
Number of Delivery Lines
2
Mist System Type
Reservoir
Reservoir Material
Polycarbonate
Reservoir Capacity
10 fl oz
Media Compatibility
Minimum Quantity Lubricant
Item
Misting System
Delivery Line Material
Nylon, Vinyl
Air Inlet Pressure - Maximum
100 psi
Includes
8 oz Sample of LB-2000
Air Inlet Pressure - Minimum
80 psi

Description

Misting System, Number of Delivery Lines 2, Delivery Line Length 12 ft, Delivery Line Material Nylon, Vinyl, Reservoir Material Polycarbonate, Reservoir Capacity 10 fl oz, Includes 8 oz Sample of LB-2000

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.