Zoro Homepage

Applicator

  • Mfr # 02D0

  • Zoro # G216555773


product price: $1,526.99
/ea
Free Shipping & Returns

Key Features

Control Type
Manual Control
Mist System Type
Reservoir
Nozzle Type
Loc-Line
Air Inlet Pressure - Minimum
80 psi
Number of Delivery Lines
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02D0
Zoro #
G216555773
UPC #
753769999855
Country of Origin
United States

Dimensions

Air Inlet Size
1/4 in
Delivery Line Length
12 ft
Nozzle Length
18 in

Details

Control Type
Manual Control
Mist System Type
Reservoir
Nozzle Type
Loc-Line
Item
Misting System
Air Inlet Pressure - Minimum
80 psi
Number of Delivery Lines
2
Reservoir Capacity
10 fl oz
Media Compatibility
Minimum Quantity Lubricant
Delivery Line Material
Nylon, Vinyl
Nozzle Material
Plastic
Includes
8 oz Sample of LB-2000
Air Inlet Type
NPT
Reservoir Material
Polycarbonate
Air Inlet Pressure - Maximum
100 psi

Description

Misting System, Number of Delivery Lines 2, Delivery Line Length 12 ft, Delivery Line Material Nylon, Vinyl, Reservoir Material Polycarbonate, Reservoir Capacity 10 fl oz, Includes 8 oz Sample of LB-2000

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.